FR EXTREMES ARCTIC COAT, NAVY,3XLTL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR EXTREMES ARCTIC COAT, NAVY,3XLTL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT1007844103XLTLL
  • Mfr. Model # 1007844103XLTLL
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Colour Dark Navy
  • Length 36"
  • Material 88% Cotton/12% High-Tenacity Nylon
  • Standards NFPA 70E
  • Closure Type Zipper
  • Size 3X-Large Tall
  • Lining Material 3M(TM) Thinsulate(TM) (200 g)
  • ATPV Rating 50.0 cal/cm²
  • Fabric Weight 9 oz.
  • Number of Outside Pockets 5
  • Fits Chest Size 54" to 56"
  • Hazard Risk Category (HRC) 4
  • Number of Inside Pockets 4
  • Insulated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list