FR EXTREMES ARCTIC COAT, NAVY,3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR EXTREMES ARCTIC COAT, NAVY,3XL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT1007844103XLREG
  • Mfr. Model # 1007844103XLREG
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2338
  • Shipping Weight 6.88 lbs

Technical Specs

  • Length 34"
  • Size 3X-Large
  • Material 88% Cotton, 12% high-Tenacity Nylon
  • Colour Dark Navy
  • Closure Type Zipper
  • Standards NFPA 70E
  • ATPV Rating 50.0 cal/cm²
  • Insulated Yes
  • Fabric Weight 9 oz.
  • Hazard Risk Category (HRC) 4
  • Lining Material 3M(TM) Thinsulate(TM) (200g)
  • Number of Outside Pockets 5
  • Fits Chest Size 54" to 56"
  • Number of Inside Pockets 4
  • Item FR Extremes Arctic Parka

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list