FR EXTREMES ARCTIC BIBERALL NVY, M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR EXTREMES ARCTIC BIBERALL NVY, M

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100785410MEDREG
  • Mfr. Model # 100785410MEDREG
  • UNSPSC # 53102100
  • CATALOGUE PAGE # 2338
  • Shipping Weight 5.72 lbs

Technical Specs

  • Colour Dark Navy
  • Number of Pockets 5
  • Closure Type Zipper, Button
  • Standards NFPA 70E
  • Material 88% Cotton/12% High-Tenacity Nylon
  • ATPV Rating 50.0 cal/cm²
  • Fits Waist Size 31" - 34"
  • Hazard Risk Category (HRC) 4
  • Inseam 30"
  • Item FR EXTREMES ARCTIC BIBERALL
  • Fabric Weight 9 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list