Skip Content
FR EXTREMES ARCTIC BIBERALL NVY, L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR EXTREMES ARCTIC BIBERALL NVY, L

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100785410LRGREG
  • Mfr. Model # 100785410LRGREG
  • UNSPSC # 53102100
  • CATALOGUE PAGE # 2338
  • Shipping Weight 5.9 lbs

Technical Specs

  • Colour Dark Navy
  • Number of Pockets 5
  • Standards NFPA 70E
  • Closure Type Zipper, Button
  • Hazard Risk Category (HRC) 4
  • ATPV Rating 50.0 cal/cm²
  • Material 88% Cotton/12% High-Tenacity Nylon
  • Fabric Weight 9 oz.
  • Inseam 30"
  • Fits Waist Size 35" - 38"
  • Item FR EXTREMES ARCTIC BIBERALL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list