FR EXTREMES ARCTIC BIBERALL NVY,4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR EXTREMES ARCTIC BIBERALL NVY,4XL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT1007854104XLREG
  • Mfr. Model # 1007854104XLREG
  • UNSPSC # 53102100
  • CATALOGUE PAGE # 2338
  • Shipping Weight 7.1 lbs

Technical Specs

  • Colour Dark Navy
  • Standards NFPA 70E
  • Material 88% Cotton/12% High-Tenacity Nylon
  • Number of Pockets 5
  • ATPV Rating 50.0 cal/cm²
  • Closure Type Zipper, Button
  • Hazard Risk Category (HRC) 4
  • Fabric Weight 9 oz.
  • Inseam 30"
  • Fits Waist Size 51" - 54"
  • Item FR EXTREMES ARCTIC BIBERALL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list