Skip Content
FR EXTREME ARCTIC PARKA, NVY, 3XLTL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR EXTREME ARCTIC PARKA, NVY, 3XLTL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT1007834103XLTLL
  • Mfr. Model # 1007834103XLTLL
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Colour Dark Navy
  • Material 88% Cotton/12% High-Tenacity Nylon
  • Size 3X-Large Tall
  • Closure Type Zipper
  • Standards NFPA 70E
  • Length 40"
  • ATPV Rating 50.0 cal/cm²
  • Hazard Risk Category (HRC) 4
  • Lining Material 3M(TM) Thinsulate(TM) (200 g)
  • Fabric Weight 9 oz.
  • Number of Inside Pockets 4
  • Fits Chest Size 54" to 56"
  • Insulated Yes
  • Number of Outside Pockets 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list