FR EXTREME ARCTIC PARKA, NVY, 2XLTL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR EXTREME ARCTIC PARKA, NVY, 2XLTL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT1007834102XLTLL
  • Mfr. Model # 1007834102XLTLL
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Colour Dark Navy
  • Length 39"
  • Material 88% Cotton/12% High-Tenacity Nylon
  • Standards NFPA 70E
  • Size 2X-Large Tall
  • Closure Type Zipper
  • Lining Material 3M(TM) Thinsulate(TM) (200 g)
  • ATPV Rating 50.0 cal/cm²
  • Hazard Risk Category (HRC) 4
  • Fabric Weight 9 oz.
  • Fits Chest Size 50" - 52"
  • Insulated Yes
  • Number of Inside Pockets 4
  • Number of Outside Pockets 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list