FR EXTREME ARCTIC BIBERALL NVY, LTL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR EXTREME ARCTIC BIBERALL NVY, LTL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100785410LRGTLL
  • Mfr. Model # 100785410LRGTLL
  • UNSPSC # 53102100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.08 lbs

Technical Specs

  • Number of Pockets 5
  • Colour Dark Navy
  • Standards NFPA 70E
  • Material 88% Cotton/12% High-Tenacity Nylon
  • Closure Type Zipper
  • ATPV Rating 50.0 cal/cm²
  • Hazard Risk Category (HRC) 4
  • Fabric Weight 9 oz.
  • Fits Waist Size 35" - 38"
  • Inseam 32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list