Skip Content
FR DUCK WORK DUNGAREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR DUCK WORK DUNGAREE

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRB229BRNW52L32
  • Mfr. Model # FRB229BRNW52L32
  • UNSPSC # 53102102
  • CATALOGUE PAGE # 2325
  • Shipping Weight 2.74 lbs

Technical Specs

  • Colour Brown
  • Standards NFPA 70E, NFPA 2112
  • Item FR Dungaree
  • Closure Type Zipper
  • Material 100% Cotton
  • ATPV Rating 16.0 cal/cm²
  • Hazard Risk Category (HRC) 0
  • Fabric Weight 0
  • Fits Waist Size 52"
  • Inseam 32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list