FR DUCK WORK DUNGAREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR DUCK WORK DUNGAREE

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRB229BRNW46L34
  • Mfr. Model # FRB229BRNW46L34
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.58 lbs

Technical Specs

  • Standards NFPA 70E, NFPA 2112
  • Colour Brown
  • Closure Type Zipper
  • Item FR Dungaree
  • Material 100% Cotton
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 16.0 cal/cm²
  • Fabric Weight 13 oz.
  • Inseam 34"
  • Fits Waist Size 46"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list