Skip Content
FR DUCK WORK DUNGAREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR DUCK WORK DUNGAREE

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRB229BRNW44L34
  • Mfr. Model # FRB229BRNW44L34
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.52 lbs

Technical Specs

  • Colour Brown
  • Item FR Dungaree
  • Material 100% Cotton
  • Standards NFPA 70E, NFPA 2112
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 13 oz.
  • ATPV Rating 16.0 cal/cm²
  • Inseam 34"
  • Fits Waist Size 44"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list