FR DUCK WORK DUNGAREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR DUCK WORK DUNGAREE

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRB229BRNW42L32
  • Mfr. Model # FRB229BRNW42L32
  • UNSPSC # 53102102
  • CATALOGUE PAGE # 2325
  • Shipping Weight 2.36 lbs

Technical Specs

  • Item FR Dungaree
  • Colour Brown
  • Standards NFPA 70E, NFPA 2112
  • Material 100% Cotton
  • Closure Type Zipper
  • ATPV Rating 16.0 cal/cm²
  • Hazard Risk Category (HRC) 0
  • Fabric Weight 0
  • Inseam 32"
  • Fits Waist Size 42"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list