FR DUCK WORK DUNGAREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FR DUCK WORK DUNGAREE

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRB229BRNW36L32
  • Mfr. Model # FRB229BRNW36L32
  • UNSPSC # 53102102
  • CATALOGUE PAGE # 2325
  • Shipping Weight 2.2 lbs

Technical Specs

  • Colour Brown
  • Material 100% Cotton
  • Standards NFPA 70E, NFPA 2112
  • Item FR Dungaree
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 0
  • ATPV Rating 16.0 cal/cm²
  • Inseam 32"
  • Fabric Weight 0
  • Fits Waist Size 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list