Skip Content
FR DUCK WORK DUNGAREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR DUCK WORK DUNGAREE

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRB229BRNW31L36
  • Mfr. Model # FRB229BRNW31L36
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Colour Brown
  • Item FR Dungaree
  • ATPV Rating 16.0 cal/cm²
  • Standards NFPA 70E, NFPA 2112
  • Material 100% Cotton
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 13 oz.
  • Fits Waist Size 31"
  • Inseam 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list