Skip Content
FR DUCK WORK DUNGAREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FR DUCK WORK DUNGAREE

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRB229BRNW30L32
  • Mfr. Model # FRB229BRNW30L32
  • UNSPSC # 53102102
  • CATALOGUE PAGE # 2325
  • Shipping Weight 1.98 lbs

Technical Specs

  • Colour Brown
  • Material 100% Cotton
  • Item FR Dungaree
  • Standards NFPA 70E, NFPA 2112
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 16.0 cal/cm²
  • Fabric Weight
  • Inseam 32"
  • Closure Type Zipper
  • Fits Waist Size 30"
  • Number of Pockets Multiple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list