Skip Content
FR DUCK STRIPED QUILTED COAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR DUCK STRIPED QUILTED COAT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100161RYLMEDREG
  • Mfr. Model # 100161RYLMEDREG
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.74 lbs

Technical Specs

  • Item Flame Resistant Duck Traditional Coat Striped
  • Colour Royal
  • Material 100% FR Cotton Duck
  • Length 315
  • Size Medium
  • Standards NFPA 70E
  • ATPV Rating 54.3 cal/cm²
  • Fabric Weight 13 oz.
  • Hazard Risk Category (HRC) 4
  • Closure Type Zipper
  • Fits Chest Size 38" - 40"
  • Number of Inside Pockets 2
  • Number of Outside Pockets 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list