FR DUCK STRIPED QUILTED COAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR DUCK STRIPED QUILTED COAT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100161RYL2XLTLL
  • Mfr. Model # 100161RYL2XLTLL
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Colour Royal
  • Item Flame Resistant Duck Traditional Coat Striped
  • Material 100% FR Cotton Duck
  • Length 335
  • Closure Type Zipper
  • Size 2X-Large Tall
  • Standards NFPA 70E
  • Hazard Risk Category (HRC) 4
  • ATPV Rating 54.3 cal/cm²
  • Fabric Weight 13 oz.
  • Fits Chest Size 50" - 52"
  • Number of Inside Pockets 2
  • Number of Outside Pockets 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list