Skip Content
FR DUCK INSULATED VEST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR DUCK INSULATED VEST

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRV036BRNMEDREG
  • Mfr. Model # FRV036BRNMEDREG
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.16 lbs

Technical Specs

  • Colour Carhartt Brown
  • Item Flame Resistant Duck Vest
  • Material 100% FR Cotton Duck
  • Length 28
  • Standards NFPA 70E
  • Size Medium
  • Closure Type Zipper
  • Fabric Weight 13 oz.
  • ATPV Rating 54.3 cal/cm²
  • Hazard Risk Category (HRC) 4
  • Fits Chest Size 38" to 40"
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list