FR DUCK INSULATED VEST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR DUCK INSULATED VEST

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRV036BRN4XLREG
  • Mfr. Model # FRV036BRN4XLREG
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Colour Carhartt Brown
  • Length 28
  • Item Flame Resistant Duck Vest
  • Material 100% FR Cotton Duck
  • Size 4X-Large
  • Standards NFPA 70E
  • Closure Type Zipper
  • Fabric Weight 13 oz.
  • ATPV Rating 54.3 cal/cm²
  • Fits Chest Size 58" - 60"
  • Hazard Risk Category (HRC) 4
  • Number of Outside Pockets 2
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list