FR DUCK INSULATED VEST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR DUCK INSULATED VEST

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRV036BRN2XLREG
  • Mfr. Model # FRV036BRN2XLREG
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.48 lbs

Technical Specs

  • Colour Carhartt Brown
  • Item Flame Resistant Duck Vest
  • Material 100% FR Cotton Duck
  • Length 28
  • Size 2X-Large
  • Closure Type Zipper
  • Standards NFPA 70E
  • ATPV Rating 54.3 cal/cm²
  • Fabric Weight 13 oz.
  • Hazard Risk Category (HRC) 4
  • Number of Inside Pockets 2
  • Fits Chest Size 50" - 52"
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list