Skip Content
FR DUCK INSULATED BOMBER JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR DUCK INSULATED BOMBER JACKET

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT101623-410MR
  • Mfr. Model # 101623-410MR
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2325
  • Shipping Weight 4.04 lbs

Technical Specs

  • Colour Dark Navy
  • Item Flame Resistant Duck Bomber Jacket
  • Material 100% FR Cotton Duck
  • Length 29
  • Size Medium
  • Standards NFPA 70E
  • Closure Type Zipper
  • Fits Chest Size 38" to 40"
  • Hazard Risk Category (HRC) 4
  • ATPV Rating 54.3 cal/cm²
  • Fabric Weight 13 oz.
  • Number of Outside Pockets 2
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list