Skip Content
FR DUCK INSULATED BOMBER JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR DUCK INSULATED BOMBER JACKET

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT101623-410LR
  • Mfr. Model # 101623-410LR
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2325
  • Shipping Weight 4.22 lbs

Technical Specs

  • Length 29
  • Colour Dark Navy
  • Material 100% FR Cotton Duck
  • Standards NFPA 70E
  • Item Flame Resistant Duck Bomber Jacket
  • Closure Type Zipper
  • Size Large
  • Hazard Risk Category (HRC) 4
  • ATPV Rating 54.3 cal/cm²
  • Fabric Weight 13 oz.
  • Fits Chest Size 42" - 44"
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list