Skip Content
FR DUCK INSULATED BOMBER JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR DUCK INSULATED BOMBER JACKET

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT101623-4104XLR
  • Mfr. Model # 101623-4104XLR
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2325
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Dark Navy
  • Item Flame Resistant Duck Bomber Jacket
  • Length 29
  • Material 100% FR Cotton Duck
  • ATPV Rating 54.3 cal/cm²
  • Hazard Risk Category (HRC) 4
  • Closure Type Zipper
  • Standards NFPA 70E
  • Size 4X-Large
  • Fabric Weight 13 oz.
  • Fits Chest Size 58" - 60"
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list