FR DUCK INSULATED BOMBER JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR DUCK INSULATED BOMBER JACKET

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT101623-4103XLR
  • Mfr. Model # 101623-4103XLR
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2325
  • Shipping Weight 5.02 lbs

Technical Specs

  • Item Flame Resistant Duck Bomber Jacket
  • Length 29
  • Material 100% FR Cotton Duck
  • Colour Dark Navy
  • Standards NFPA 70E
  • Size 3X-Large
  • ATPV Rating 54.3 cal/cm²
  • Hazard Risk Category (HRC) 4
  • Fabric Weight 13 oz.
  • Closure Type Zipper
  • Number of Inside Pockets 2
  • Fits Chest Size 54" to 56"
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list