FR DUCK INSULATED BOMBER JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR DUCK INSULATED BOMBER JACKET

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT101623-211XLR
  • Mfr. Model # 101623-211XLR
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2325
  • Shipping Weight 4.796 lbs

Technical Specs

  • Material 100% FR Cotton Duck
  • Size X-Large
  • Standards NFPA 70E
  • Item Flame Resistant Duck Bomber Jacket
  • Closure Type Zipper
  • Length 29
  • Colour Carhartt Brown
  • Fabric Weight 13 oz.
  • Hazard Risk Category (HRC) 4
  • Fits Chest Size 46" - 48"
  • ATPV Rating 54.3 cal/cm²
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list