Skip Content
FR DUCK INSULATED BOMBER JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR DUCK INSULATED BOMBER JACKET

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT101623-2113XLT
  • Mfr. Model # 101623-2113XLT
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.36 lbs

Technical Specs

  • Colour Carhartt Brown
  • Length 31
  • Item Flame Resistant Duck Bomber Jacket
  • Material 100% FR Cotton Duck
  • Size 3X-Large Tall
  • ATPV Rating 54.3 cal/cm²
  • Standards NFPA 70E
  • Closure Type Zipper
  • Number of Inside Pockets 2
  • Fabric Weight 13 oz.
  • Fits Chest Size 54" to 56"
  • Hazard Risk Category (HRC) 4
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list