FR DUCK INSULATED ACTIVE JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR DUCK INSULATED ACTIVE JACKET

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT101621-4103XLR
  • Mfr. Model # 101621-4103XLR
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2334
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Dark Navy
  • Item Flame Resistant Duck Active Jacket
  • Size 3X-Large
  • Length 29
  • Material 100% FR Cotton Duck
  • Standards NFPA 70E
  • Closure Type Zipper
  • Fabric Weight 13 oz.
  • Fits Chest Size 54" to 56"
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
  • ATPV Rating 54.3 cal/cm²
  • Hazard Risk Category (HRC) 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list