Skip Content
FR DUCK INSULATED ACTIVE JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR DUCK INSULATED ACTIVE JACKET

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT101621-211XLR
  • Mfr. Model # 101621-211XLR
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2334
  • Shipping Weight 4.75 lbs

Technical Specs

  • Colour Carhartt Brown
  • Item Flame Resistant Duck Active Jacket
  • Length 29
  • Size X-Large
  • Closure Type Zipper
  • ATPV Rating 54.3 cal/cm²
  • Fits Chest Size 46" - 48"
  • Fabric Weight 13 oz.
  • Standards NFPA 70E
  • Material 100% FR Cotton Duck
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
  • Hazard Risk Category (HRC) 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list