FR DUCK INSULATED ACTIVE JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR DUCK INSULATED ACTIVE JACKET

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT101621-211SR
  • Mfr. Model # 101621-211SR
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2334
  • Shipping Weight 4.0 lbs

Technical Specs

  • Length 29"
  • Size Small
  • Material 100% FR Cotton Duck
  • Item Flame Resistant Duck Active Jacket
  • Colour Carhartt Brown
  • Standards NFPA 70E
  • ATPV Rating 54.3 cal/cm²
  • Closure Type Zipper
  • Number of Inside Pockets 2
  • Fabric Weight 13 oz.
  • Number of Outside Pockets 2
  • Hazard Risk Category (HRC) 4
  • Fits Chest Size 34" - 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list