!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FR DUCK INSULATED ACTIVE JACKET, SZ M/CHEST 38 TO 40 IN/29 IN L, BROWN, 100% COTTON

FR DUCK INSULATED ACTIVE JACKET, SZ M/CHEST 38 TO 40 IN/29 IN L, BROWN, 100% COTTON

CARHARTT

FR DUCK INSULATED ACTIVE JACKET, SZ M/CHEST 38 TO 40 IN/29 IN L, BROWN, 100% COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FR DUCK INSULATED ACTIVE JACKET, SZ M/CHEST 38 TO 40 IN/29 IN L, BROWN, 100% COTTON

FR DUCK INSULATED ACTIVE JACKET, SZ M/CHEST 38 TO 40 IN/29 IN L, BROWN, 100% COTTON

CARHARTT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $338.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CHT101621-211MR
  • Mfr. Model # 101621-211MR
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Product Details

This active jacket is made of 100 percent cotton flame-resistant duck with a fabric weight of 13 ounces, and features a flame-resistant, quilted lining for warmth and protection at work. It is brown, size medium, and fits a 38- to 40-inch chest with a length of 29 inches. Included is a zipper closure, two inside pockets, and two outside pockets.

Technical Specs

  • Item Flame Resistant Duck Active Jacket
  • Colour Carhartt Brown
  • Fabric Weight 13 oz.
  • Closure Type Zipper
  • Gender Men's
  • Hood Style Quilt Lined Hood
  • Includes Lining Yes
  • Length 29
  • Number of Inside Pockets 2
  • Protection Type Flame-Resistant: Cold Conditions
  • Standards NFPA 70E
  • ATPV Rating 54.3 cal/cm²
  • Cuff Style Knit
  • Features FR Modacrylic Batting Insulation for Warmth: Meets The Performance Requirements of NFPA 70E: UL Classified to NFPA 2112, Shoulder Straps Plus Inner and Outer Pockets: The Heavyweight Duck Construction is Insulated for Extra Warmth: Carhartt FR and NFPA 2112 or CAT 4 Labels Sewn on Left Chest Pocket
  • Garment Type Jacket
  • Hazard Protection Type Electric Arc Protection
  • Includes Hood Yes
  • Insulated for Cold Conditions Yes
  • Lining Material Twill
  • Number of Outside Pockets 2
  • Size Medium
  • Total Number of Pockets 4

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list