Skip Content
FR DUCK INSULATED ACTIVE JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR DUCK INSULATED ACTIVE JACKET

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT101621-2112XLT
  • Mfr. Model # 101621-2112XLT
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Colour Carhartt Brown
  • Item Flame Resistant Duck Active Jacket
  • Size 2X-Large Tall
  • Length 31
  • Material 100% FR Cotton Duck
  • Standards NFPA 70E
  • ATPV Rating 54.3 cal/cm²
  • Closure Type Zipper
  • Fabric Weight 13 oz.
  • Hazard Risk Category (HRC) 4
  • Fits Chest Size 50" - 52"
  • Number of Outside Pockets 2
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list