Skip Content
FR DUCK INSULATED ACTIVE JACKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR DUCK INSULATED ACTIVE JACKET

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT101621-2112XLR
  • Mfr. Model # 101621-2112XLR
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2334
  • Shipping Weight 4.8 lbs

Technical Specs

  • Item Flame Resistant Duck Active Jacket
  • Length 29
  • Colour Carhartt Brown
  • Material 100% FR Cotton Duck
  • Size 2X-Large
  • Standards NFPA 70E
  • Closure Type Zipper
  • ATPV Rating 54.3 cal/cm²
  • Hazard Risk Category (HRC) 4
  • Fabric Weight 13 oz.
  • Number of Outside Pockets 2
  • Fits Chest Size 50" - 52"
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list