FR DUCK HEAVYWT UNLINED BIB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR DUCK HEAVYWT UNLINED BIB

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT101627-41052L30
  • Mfr. Model # 101627-41052L30
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.96 lbs

Technical Specs

  • Material 100% Cotton
  • Colour Dark Navy
  • Item FR Bib Overall
  • Standards NFPA 70E
  • Closure Type Zipper
  • ATPV Rating 16.0 cal/cm²
  • Fabric Weight 13 oz.
  • Hazard Risk Category (HRC) 2
  • Inseam 30"
  • Fits Waist Size 52"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list