Skip Content
FR DUCK HEAVYWT UNLINED BIB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR DUCK HEAVYWT UNLINED BIB

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT101627-41044L36
  • Mfr. Model # 101627-41044L36
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.98 lbs

Technical Specs

  • Colour Dark Navy
  • Item FR Bib Overall
  • Number of Pockets Multiple
  • Closure Type Zipper
  • Material 100% Cotton
  • Standards NFPA 70E
  • ATPV Rating 16.0 cal/cm²
  • Fabric Weight 13 oz.
  • Hazard Risk Category (HRC) 2
  • Inseam 36"
  • Fits Waist Size 44"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list