Skip Content
FR DUCK HEAVYWT UNLINED BIB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR DUCK HEAVYWT UNLINED BIB

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT101627-41040L32
  • Mfr. Model # 101627-41040L32
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.66 lbs

Technical Specs

  • Colour Dark Navy
  • Material 100% Cotton
  • Number of Pockets Multiple
  • Item FR Bib Overall
  • Standards NFPA 70E/ NFPA 2112
  • ATPV Rating 16.0 cal/cm²
  • Closure Type Zipper, Button
  • Inseam 32"
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 13 oz.
  • Fits Waist Size 40"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List