FR DUCK HEAVYWT UNLINED BIB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR DUCK HEAVYWT UNLINED BIB

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT101627-41040L30
  • Mfr. Model # 101627-41040L30
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.68 lbs

Technical Specs

  • Colour Dark Navy
  • Material 100% Cotton
  • Item FR Bib Overall
  • Closure Type Zipper, Button
  • Standards NFPA 70E/ NFPA 2112
  • ATPV Rating 16.0 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fits Waist Size 40"
  • Inseam 30"
  • Fabric Weight 13 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list