!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FR DUCK HEAVYWT UNLINED BIB

FR DUCK HEAVYWT UNLINED BIB

CARHARTT

FR DUCK HEAVYWT UNLINED BIB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FR DUCK HEAVYWT UNLINED BIB

FR DUCK HEAVYWT UNLINED BIB

CARHARTT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CHT101627-21146L34
  • Mfr. Model # 101627-21146L34
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.86 lbs

Technical Specs

  • Item FR Bib Overall
  • Closure Type Zipper
  • Fabric Weight 13 oz.
  • Standards NFPA 70E
  • ATPV Rating 16.0 cal/cm²
  • Colour Brown
  • Inseam 34"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list