Skip Content
FR DUCK HEAVYWT UNLINED BIB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR DUCK HEAVYWT UNLINED BIB

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT101627-21144L32
  • Mfr. Model # 101627-21144L32
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.84 lbs

Technical Specs

  • Material 100% Cotton
  • Colour Brown
  • Item FR Bib Overall
  • Number of Pockets Multiple
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E
  • ATPV Rating 16.0 cal/cm²
  • Fabric Weight 13 oz.
  • Inseam 32"
  • Fits Waist Size 46"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list