Skip Content
FR DUCK HEAVYWT UNLINED BIB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR DUCK HEAVYWT UNLINED BIB

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT101627-21142L36
  • Mfr. Model # 101627-21142L36
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.02 lbs

Technical Specs

  • Colour Brown
  • Material 100% Cotton
  • Number of Pockets Multiple
  • Item FR Bib Overall
  • Closure Type Zipper
  • Standards NFPA 70E
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 13 oz.
  • ATPV Rating 16.0 cal/cm²
  • Inseam 36"
  • Fits Waist Size 44"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list