close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
This product has been DISCONTINUED and can no longer be ordered.
FR DUCK BIB INSULATED BIB
- Item # CHT101626-21150L32
- Mfr. Model # 101626-21150L32
- UNSPSC # 53102102
- CATALOGUE PAGE # N/A
- Shipping Weight 6.12 lbs
Technical Specs
- Material 100% Cotton
- Colour Carhartt Brown
- Item FR Bib Overall
- ATPV Rating 54.3 cal/cm²
- Closure Type Zipper
- Standards NFPA 70E
- Hazard Risk Category (HRC) 4
- Fabric Weight 13 oz.
- Inseam 32"
- Fits Waist Size 50"
Compliance and Restrictions
-
None