Skip Content
FR DUCK BIB INSULATED BIB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR DUCK BIB INSULATED BIB

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT101626-21134L34
  • Mfr. Model # 101626-21134L34
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.42 lbs

Technical Specs

  • Colour Carhartt Brown
  • Item FR Bib Overall
  • Material 100% Cotton
  • Standards NFPA 70E
  • ATPV Rating 54.3 cal/cm²
  • Hazard Risk Category (HRC) 4
  • Fabric Weight 13 oz.
  • Closure Type Zipper
  • Inseam 34"
  • Fits Waist Size 34"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list