FR DUCK BIB INSULATED BIB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR DUCK BIB INSULATED BIB

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT101626-00146L30
  • Mfr. Model # 101626-00146L30
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.62 lbs

Technical Specs

  • Item FR Bib Overall
  • Colour Black
  • Material 100% Cotton
  • ATPV Rating 54.3 cal/cm²
  • Closure Type Zipper
  • Fits Waist Size 46"
  • Inseam 30"
  • Fabric Weight 13 oz.
  • Hazard Risk Category (HRC) 4
  • Standards NFPA 70E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list