Skip Content
FR DUCK BIB INSULATED BIB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR DUCK BIB INSULATED BIB

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT101626-00136L30
  • Mfr. Model # 101626-00136L30
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.98 lbs

Technical Specs

  • Item FR Bib Overall
  • Colour Black
  • Material 100% Cotton
  • Number of Pockets Multiple
  • Closure Type Zipper
  • ATPV Rating 54.3 cal/cm²
  • Standards NFPA 70E
  • Fabric Weight 13 oz.
  • Fits Waist Size 36"
  • Inseam 30"
  • Hazard Risk Category (HRC) 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list