Skip Content
FR DUCK BIB INSULATED BIB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR DUCK BIB INSULATED BIB

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT101626-00134L36
  • Mfr. Model # 101626-00134L36
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.52 lbs

Technical Specs

  • Colour Black
  • Material 100% Cotton
  • Item FR Bib Overall
  • Standards NFPA 70E
  • Closure Type Zipper
  • ATPV Rating 54.3 cal/cm²
  • Fabric Weight 13 oz.
  • Inseam 36"
  • Hazard Risk Category (HRC) 4
  • Fits Waist Size 34"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list