Skip Content
FR DUCK BIB INSULATED BIB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR DUCK BIB INSULATED BIB

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT101626-00134L30
  • Mfr. Model # 101626-00134L30
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.94 lbs

Technical Specs

  • Colour Black
  • Item FR Bib Overall
  • Material 100% Cotton
  • Standards NFPA 70E
  • Closure Type Zipper
  • Fabric Weight 13 oz.
  • Hazard Risk Category (HRC) 4
  • ATPV Rating 54.3 cal/cm²
  • Fits Waist Size 34"
  • Inseam 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list