Skip Content
FR DRESS SHIRT,5XL TALL,KHAKI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR DRESS SHIRT,5XL TALL,KHAKI

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI147BDUS7-5XLT-K
  • Mfr. Model # 147BDUS7-5XLT-K
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Flame Resistant Dress Shirt
  • Material Westex UltraSoft(R), 88% Cotton, 12% Nylon
  • Colour Khaki
  • Number of Pockets 2
  • Size 5X-Large Tall
  • Standards HRC 2, NFPA 70E
  • Closure Type Button
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 8.7 cal/cm²
  • Fabric Weight 7 oz.
  • Sleeve Length 39"
  • Fits Chest Size 70"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list