Skip Content
FR DRESS SHIRT,2XL TALL,KHAKI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FR DRESS SHIRT,2XL TALL,KHAKI

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI147BDUS7-2XLT-K
  • Mfr. Model # 147BDUS7-2XLT-K
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Colour Khaki
  • Material Westex UltraSoft(R), 88% Cotton, 12% Nylon
  • Number of Pockets 2
  • Item Flame Resistant Dress Shirt
  • Size 2X-Large Tall
  • Standards HRC 2, NFPA 70E
  • ATPV Rating 8.7 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 7 oz.
  • Closure Type Button
  • Sleeve Length 36-3/4"
  • Fits Chest Size 58"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list