close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
This product has been DISCONTINUED and can no longer be ordered.
FR DENIM DUNGAREE
- Item # CHTFRB13DNMW48L34
- Mfr. Model # FRB13DNMW48L34
- UNSPSC # 53102102
- CATALOGUE PAGE # N/A
- Shipping Weight 2.26 lbs
Technical Specs
- Colour Denim
- Item FR Signature Denim Dungaree
- Material 100% Cotton
- Standards NFPA 70E/ NFPA 2112
- Number of Pockets 5
- ATPV Rating 15.2 cal/cm²
- Closure Type Zipper
- Fabric Weight 11.75 oz.
- Hazard Risk Category (HRC) 2
- Inseam 34"
- Fits Waist Size 48"
Compliance and Restrictions
-
None