FR DENIM DUNGAREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FR DENIM DUNGAREE

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRB13DNMW40L36
  • Mfr. Model # FRB13DNMW40L36
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.06 lbs

Technical Specs

  • Colour Denim
  • Item FR Signature Denim Dungaree
  • Number of Pockets 5
  • Material 100% Cotton
  • Standards NFPA 70E/ NFPA 2112
  • ATPV Rating 15.2 cal/cm²
  • Closure Type Zipper
  • Fabric Weight 11.75 oz.
  • Hazard Risk Category (HRC) 2
  • Inseam 36"
  • Fits Waist Size 40"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list