Skip Content
FR DENIM DUNGAREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FR DENIM DUNGAREE

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHTFRB13DNMW30L32
  • Mfr. Model # FRB13DNMW30L32
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.64 lbs

Technical Specs

  • Colour Denim
  • Item FR Signature Denim Dungaree
  • Material 100% Cotton
  • Number of Pockets 5
  • Standards NFPA 70E/ NFPA 2112
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 15.2 cal/cm²
  • Inseam 32"
  • Fabric Weight 11.75 oz.
  • Fits Waist Size 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list